Beli shear wrench makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DCA Shear Wrench
    Mulai

    Rp4.899.900

    DCA Shear Wrench
    atribut:
    • Maximum Fastening Torque (N m): 110
    • No Load Speed (rpm): 18
    • Rated Input Power (W): 1050
  2. TONE Inner Socket for Shear Wrench
    Mulai

    Rp2.599.900

    TONE Inner Socket for Shear Wrench
    atribut:
    • Type: For M16
    • Overall Length: 119mm
  3. TONE Shear Wrench
    Mulai

    Rp67.999.900

    TONE Shear Wrench
    atribut:
    • Frequency (Hz): 50/60
    • Maximum Current (A) : 16
    • Power Consumption (W): 1550
    • Power Input (V): Single phase 100
  4. TONE (formerly Maeda Metal Industries) Shear wrench
    Mulai

    Rp109.999.900

    TONE (formerly Maeda Metal Industries) Shear wrench
    Deskripsi:
    With name prevention device
    atribut:
    • Frequency (Hz): 50-60
  5. TONE (formerly Maeda Metal Industries) Construction first
    Mulai

    Rp59.999.900

  6. TONE (formerly Maeda Metal Industries) New simple torque converter (GSR type)
    Mulai

    Rp72.999.900

    TONE (formerly Maeda Metal Industries) New simple torque converter (GSR type)
    atribut:
    • Frequency (Hz): 50/60
    • Maximum Power Consumption (W): 1350
  7. TONE Turn Of The Nut Tightening Wrench
    Mulai

    Rp99.999.900

    TONE Turn Of The Nut Tightening Wrench
    atribut:
    • Maximum Power Consumption (W): 1100
    • Power Input (V): Single phase 100
    • Setting Angle (°): (Tightening) 90-240
  8. Frisian Flag Omela Sweet Condensed Creamer Can (Kental Manis)
    Mulai

    Rp12.900

    Frisian Flag Omela Sweet Condensed Creamer Can (Kental Manis)
    Deskripsi:
    Omela Krimer Kental Manis adalah krimer kental manis yang dapat digunakan untuk menambah kelezatan pada makanan dan minuman yang Anda buat.Omela Krimer cocok menjadi pilihan karena:Dapat digunakan untuk menambah kelezatan pada makanan dan minuman AndaMengandung zat gizi makro (protein, karbohidrat dan lemak)Mengandung 3 Vitamin (vitamin A, B1 dan D3)Mengandung 4 mineral (Kalsium, Fosfor, Natrium dan Kalium)Dapat dikonsumsi oleh semua keluarga (kecuali Bayi)Shelf Life 8-12 bulan
  9. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  10. TONE (formerly Maeda Metal Industries) shear wrench M
    Mulai

    Rp51.999.900

    TONE (formerly Maeda Metal Industries) shear wrench M
    Deskripsi:
    Dedicated wrench for tightening Torsia type high strength bolts (shear bolts). All M series shear wrenches can be used with common sockets. There is almost no reaction force and you can work safely.
    atribut:
    • Applicable Bolt Size: M16
    • Maximum Power Consumption (W): 1020
    • Power Input (V): Single phase 100
    • Rotation Speed at No Load (min-1[rpm]): 20
    • Set Contents: Inner socket, outer socket, screwdriver, instruction manual, metal case
    • Trusco Part No.: 810-9646
  11. DCA Electric Wrench
    Mulai

    Rp999.900

    DCA Electric Wrench
    Deskripsi:
    A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be applied to install and open the nut or bolt
  12. MILWAUKEE Shear
    Mulai

    Rp9.099.900

    MILWAUKEE Shear
    Deskripsi:
    Unique in-line wrist design provides more tool control. Proprietary 360° tool-free rotating head allows use in tight spaces.
  13. KTC Cordless Torque Shearing Bolt Wrench Body
    Mulai

    Rp109.999.900

    KTC Cordless Torque Shearing Bolt Wrench Body
    atribut:
    • Applicable Bolt Size: M16, M20, M22, M24
    • No Load Rotation Speed (rpm): 0 to 15
    • Tightening Torque (N m): 1100
  14. TONE Tatekataichiban
    Mulai

    Rp55.999.900

    TONE Tatekataichiban
    atribut:
    • Power Consumption (W): 1350
    • Power Input (V): AC100
    • Rotation Speed No Load (rpm): 110
  15. DEWALT Shear
    Mulai

    Rp8.599.900

Daftar Harga shear wrench makita Terbaru November 2026
DCA Shear WrenchRp4.899.900
Makita Shear Wrench (Mesin Pembuka Baut)Rp37.999.900
TONE Inner Socket for Shear WrenchRp2.599.900
TONE H Series Shear WrenchRp159.999.900
TONE Shear WrenchRp67.999.900
TONE Manual Shear WrenchRp37.999.900
TONE (formerly Maeda Metal Industries) Shear wrenchRp109.999.900
TONE (formerly Maeda Metal Industries) Construction firstRp59.999.900
TONE (formerly Maeda Metal Industries) New simple torque converter (GSR type)Rp72.999.900
TONE Turn Of The Nut Tightening WrenchRp99.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)